Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # P21360-M32X2
Zoro # G2899753
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M32-2
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Overall Length 150.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P21360-M32X2
- Zoro # G2899753
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M32-2 |
Overall Length | 150.00mm |
Shank Dia. | 22.00mm |
Thread Length | 26.00mm |
Tap Dimension Type | Metric |
Tap Size | M32 |
Square Size | 18.00 mm |
Thread Size | M32x2 |
Shank Length | 65.00 mm |
Drill Bit Size | 30.00 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M32x2, Metric Fine, Overall Length 150.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 26.00 mm, Thread Limit 6H, Class of Fit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, M2-0.4, 2 Flutes (DWTG2X.4)
- OSG Micro Drill, 0.0087, Carbide, 1.50mm Flute (3300022)
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (52065D2B72360)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14094)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WIDIA Spiral Point Tap, Plug, 4 (VTSPO5548)
- Walter Taps