Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # P21360-M27X1.5
Zoro # G2899570
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M27-1.5
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P21360-M27X1.5
- Zoro # G2899570
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M27-1.5 |
Tap Dimension Type | Metric |
Thread Length | 26.00mm |
Overall Length | 140.00mm |
Shank Dia. | 20.00mm |
Tap Size | M27 |
Drill Bit Size | 25.50 mm |
Square Size | 16.00 mm |
Shank Length | 63.00 mm |
65% Thread Drill Size | 25.73 mm |
75% Thread Drill Size | 25.54 mm |
Thread Size | M27x1.5 |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M27x1.5, Metric Fine, Overall Length 140.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 25.54 mm, Thread Limit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Tapping Adapter for 08177 Kit (08176)
- VERMONT GAGE Pin Gage, Minus, 0.070 In, Black (911207000)
- DRILL AMERICA m35x1 HSS Metric Hand Tap (DWTSMT35X1)
- POWERBUILT 7Pc 3/8" Drive6Pt SAE Universal Socket Set (642163)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- CLEVELAND Spiral Point Tap, Plug, 4 (C96028)
- Walter Spiral Point 4-Flute Taps