Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # P21360-M25X1.5
Zoro # G2899589
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M25-1.5
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P21360-M25X1.5
- Zoro # G2899589
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M25-1.5 |
Shank Dia. | 18.00mm |
Thread Length | 26.00mm |
Overall Length | 140.00mm |
Tap Dimension Type | Metric |
Tap Size | M25 |
Shank Length | 47.00 mm |
Drill Bit Size | 23.50 mm |
Square Size | 14.50 mm |
Thread Size | M25x1.5 |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M25x1.5, Metric Fine, Overall Length 140.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 26.00 mm, Thread Limit 6H, Class of Fit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switch (2609120274)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-14' 6)
- CENTURY DRILL & TOOL Die Stock Solid 1-7/16 Locks In Round Or Hex Dies With Set Screw (98513)
- REED Wheel Pin, For Use With: Quick Release TC3Q, TC4Q, TC5Q and TC6Q Metal Tubing Cutter (TC346BWP)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5111)
- Walter Spiral Point 4-Flute Taps