Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # P21360-M24X1.5
Zoro # G2899607
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-1.5
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P21360-M24X1.5
- Zoro # G2899607
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M24-1.5 |
Tap Dimension Type | Metric |
Thread Length | 26.00mm |
Overall Length | 140.00mm |
Shank Dia. | 18.00mm |
Tap Size | M24 |
65% Thread Drill Size | 22.73 mm |
Thread Size | M24x1.5 |
75% Thread Drill Size | 22.54 mm |
Drill Bit Size | 22.50 mm |
Shank Length | 47.00 mm |
Square Size | 14.50 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M24x1.5, Metric Fine, Overall Length 140.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 22.54 mm, Thread Limit D5, D6, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Hacksaw Blade, 21 In. L, HSS (63503069008)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A297)
- GENERAL TOOLS MFG 6 ADJ STL Protractor (17)
- STEINEL Power Cord For HG350ESD Heat Tool (6370)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- CLEVELAND Spiral Point Tap, Plug, 4 (C96028)
- Walter Taps