Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # P21360-M16X1
Zoro # G2899272
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-1
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P21360-M16X1
- Zoro # G2899272
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M16-1 |
Thread Length | 21.00mm |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Shank Dia. | 12.00mm |
Tap Size | M16 |
Thread Size | M16x1 |
Shank Length | 42.00 mm |
Drill Bit Size | 15.00 mm |
Square Size | 9.00 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M16x1, Metric Fine, Overall Length 100.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, Thread Limit 6H, Class of Fit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Offset Double Box Reverse Ratcheting Wrench 3/8" x 7/16"-6 Point (J1182-A)
- WALTON TOOLS 1/4" (6MM) 4-Flute Tap Extractor (10254)
- PROTO Cold Chisel, 1 In. x 12 In. (J86A7/8X12S2)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 1/4" Chuck, 12V, Voltage: 12.0 (2401-22, 49-24-0146)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- Walter Spiral Point 4-Flute Taps