Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # P21360-M14X1
Zoro # G2899257
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Overall Length 100.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P21360-M14X1
- Zoro # G2899257
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M14-1 |
Overall Length | 100.00mm |
Tap Dimension Type | Metric |
Thread Length | 21.00mm |
Shank Dia. | 11.00mm |
Tap Size | M14 |
Drill Bit Size | 13.00 mm |
Square Size | 9.00 mm |
Thread Size | M14x1 |
Shank Length | 29.00 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M14x1, Metric Fine, Overall Length 100.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, Thread Limit 6H, Class of Fit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Angle Grinder, 7"/9" wheel diameter, 15 amp, 120V, Lock-On (6088-30)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (40134)
- BON TOOL Bon 11-204 Brick Chisel, Protective Grip 4" (11-204)
- MASTER APPLIANCE Attachment, Heat Gun (35292)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- Walter Spiral Point 4-Flute Taps