Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # P20380-M24
Zoro # G2522289
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P20380-M24
- Zoro # G2522289
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M24-3 |
Tap Dimension Type | Metric |
Shank Dia. | 18.00mm |
Overall Length | 160.00mm |
Thread Length | 36.00mm |
Tap Size | M24 |
Drill Bit Size | 21.00 mm |
55% Thread Drill Size | 55/64 in |
Shank Length | 47.00 mm |
75% Thread Drill Size | 0.8281 in |
Thread Size | M24x3 |
Square Size | 14.50 mm |
65% Thread Drill Size | 27/32 in |
Pitch Diameter Limit | 6G |
Description
Spiral Point Tap, Thread Size M24x3, Metric Coarse, Overall Length 160.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 36.00 mm, 75 Percent Thread Drill Size 0.8281 in, Thread Limit 6G, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 12" Mill Hand File, Bastard Cut (D094203)
- STARRETT Band Saw Blade, 11 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-09)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-89153)
- IRWIN 3/32 in. X 2-1/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016006)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5121)
- Walter Taps