Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # P203603-M20
Zoro # G2521771
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.5
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P203603-M20
- Zoro # G2521771
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M20-2.5 |
Shank Dia. | 16.00mm |
Thread Length | 30.00mm |
Tap Dimension Type | Metric |
Overall Length | 224.00mm |
Tap Size | M20 |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 45/64 in |
Thread Size | M20x2.5 |
Shank Length | 45.00 mm |
55% Thread Drill Size | 18.20 mm |
Drill Bit Size | 17.50 mm |
Square Size | 12.00 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 224.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D6, D7, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3240-1)
- KANT-TWIST Cantilever Clamp, Steel, 2-1/2" D Throat (K045TPDW)
- EMPIRE LEVEL Magnum Rafter Square, 12" Marking and Layout Tool (3990)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 5/8 In x 4-1/2 In Overall Length (C44522)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- Walter Spiral Point 4-Flute Taps