Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # P20360-M18
Zoro # G2522103
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-2.5
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P20360-M18
- Zoro # G2522103
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M18-2.5 |
Shank Dia. | 14.00mm |
Overall Length | 125.00mm |
Thread Length | 30.00mm |
Tap Dimension Type | Metric |
Tap Size | M18 |
75% Thread Drill Size | 15.50 mm |
65% Thread Drill Size | 5/8 in |
Shank Length | 44.00 mm |
55% Thread Drill Size | 16.20 mm |
Thread Size | M18x2.5 |
Drill Bit Size | 15.50 mm |
Square Size | 11.00 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M18x2.5, Metric Coarse, Overall Length 125.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D6, D7, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 7/8 in Long, 27/32 in Short (J46408-TT)
- REGAL CUTTING TOOLS 3/8-40 NS Hand Tap H3 4 Flt Bottom (012033AS)
- NOTCH Quick Cinch Chainsaw Lanyard 17mm (NQCCL-17mm)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3044D)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5111)
- Walter Taps