Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # M23263-UNF3/4
Zoro # G2518859
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish Steam Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M23263-UNF3/4
- Zoro # G2518859
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Tap Dimension Type | Inch |
Shank Dia. | 9/16" |
Overall Length | 4-5/16" |
Thread Length | 15/16" |
Tap Size | 3/4" |
Drill Bit Size | 0.6890 in |
Shank Length | 34.00 mm |
55% Thread Drill Size | 17.90 mm |
65% Thread Drill Size | 17.70 mm |
Square Size | 11.00 mm |
75% Thread Drill Size | 17.50 mm |
Thread Size | 3/4"-16 |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 110.00 mm, HSS-E, VAP, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5, H6, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 9/16 X 18 SHIP AUGER BIT - 1900E (19E136B)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (TACTI-CUT T 10)
- DAVIES Round Grip Clamp Knob, 5/16-18 Thread Size, 1.00"L (2965KD)
- DEWALT 3/8" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2223IR)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5121)
- Walter Spiral Point 4-Flute Taps