Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # M22263-UNC3/4
Zoro # G2518043
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Taper
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M22263-UNC3/4
- Zoro # G2518043
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Thread Length | 1-3/16" |
Overall Length | 4-15/16" |
Shank Dia. | 9/16" |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
55% Thread Drill Size | 17.20 mm |
Shank Length | 44.00 mm |
Drill Bit Size | 0.6500 in |
Thread Size | 3/4"-10 |
Square Size | 11.00 mm |
75% Thread Drill Size | 16.50 mm |
65% Thread Drill Size | 16.90 mm |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 125.00 mm, HSS-E, VAP, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H6, H7, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Yellow, Clipboard (DWST17818)
- WILLIAMS 1/4" Drive, 8mm Metric Socket, 6 Points (MMD-608)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54VN)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62015)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- Walter Taps