Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # M20263-M30
Zoro # G2516162
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M30-3.5
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Overall Length 180.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M20263-M30
- Zoro # G2516162
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M30-3.5 |
Overall Length | 180.00mm |
Tap Dimension Type | Metric |
Thread Length | 42.00mm |
Shank Dia. | 22.00mm |
Tap Size | M30 |
65% Thread Drill Size | 27.04 mm |
Thread Size | M30x3.5 |
Square Size | 18.00 mm |
Drill Bit Size | 26.50 mm |
Shank Length | 65.00 mm |
75% Thread Drill Size | 26.59 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M30x3.5, Metric Coarse, Overall Length 180.00 mm, HSS-E, VAP, Right Hand, Thread Length 42.00 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit 6HX, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, Bright (1243600)
- FEIN CG10-115PDEV 4-1/2 In. Angle Grinder (CG10-115PDEV)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/4"x3/8"x1-1/4"x3-1/16" (C39109)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #60 (41730)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96032)
- Walter Spiral Point 4-Flute Taps