Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # M20263-M24
Zoro # G2516223
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M20263-M24
- Zoro # G2516223
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M24-3 |
Shank Dia. | 18.00mm |
Overall Length | 160.00mm |
Thread Length | 36.00mm |
Tap Dimension Type | Metric |
Tap Size | M24 |
Square Size | 14.50 mm |
55% Thread Drill Size | 55/64 in |
75% Thread Drill Size | 0.8281 in |
65% Thread Drill Size | 27/32 in |
Thread Size | M24x3 |
Drill Bit Size | 21.00 mm |
Shank Length | 142.00 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M24x3, Metric Coarse, Overall Length 160.00 mm, HSS-E, VAP, Right Hand, Thread Length 36.00 mm, 75 Percent Thread Drill Size 0.8281 in, Thread Limit 6HX, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adjustable Operating Wrench, 36 to 60 in. (31MJ69)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 12 L (HC8540)
- KLEIN TOOLS Tool Bag, Canvas with Leather Bottom, 15 Pockets, 20-Inch, Black, Canvas, 15 Pockets (5003-20)
- CMT Roundover Bit, 1/2-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.817.11)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509251)
- Walter Spiral Point 4-Flute Taps