Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # M20263-M22
Zoro # G2516138
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-2.5
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M20263-M22
- Zoro # G2516138
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M22-2.5 |
Tap Dimension Type | Metric |
Thread Length | 30.00mm |
Shank Dia. | 18.00mm |
Overall Length | 140.00mm |
Tap Size | M22 |
55% Thread Drill Size | 51/64 in |
Drill Bit Size | 19.50 mm |
75% Thread Drill Size | 19.50 mm |
Shank Length | 122.00 mm |
Thread Size | M22x2.5 |
Square Size | 14.50 mm |
65% Thread Drill Size | 25/32 in |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M22x2.5, Metric Coarse, Overall Length 140.00 mm, HSS-E, VAP, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit 6HX, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEGEAR 10107 7-Pocket Surveyor's Tool Pouch (51-10107)
- WESTWARD Ratcheting Wrench, Combination, SAE, 11/32 (54PP34)
- EKLIND Ergonomic 7 mm Tip Size, 9 in Long (64970)
- MILWAUKEE TOOL Multi-Tool and Battery (2836-21, 48-11-1880)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96030)
- Walter Taps