Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # EP2326302-UNF5/8
Zoro # G2514613
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # EP2326302-UNF5/8
- Zoro # G2514613
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Shank Dia. | 1/2" |
Thread Length | 13/16" |
Tap Dimension Type | Inch |
Overall Length | 3-15/16" |
Tap Size | 5/8" |
Square Size | 9.00 mm |
75% Thread Drill Size | 14.50 mm |
Shank Length | 42.00 mm |
Thread Size | 5/8"-18 |
55% Thread Drill Size | 14.80 mm |
Drill Bit Size | 0.5710 in |
65% Thread Drill Size | 37/64 in |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 100.00 mm, High Speed Steel, THL, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H5, H6, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cold Chisel, 3/4 In. x 7 In. (2AJH2)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (80238D2B92895)
- IGAGING EZ Cal 0-6" Black Electronic Caliper - 100-333-8B (100-333-8B)
- BIG HORN 2 Inch x 10 Feet Dust Hose, Clear with Black Helix (11283)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- Walter Spiral Point 4-Flute Taps