Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # EP2028305-M14
Zoro # G2510921
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Overall Length 110.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EP2028305-M14
- Zoro # G2510921
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M14-2 |
Overall Length | 110.00mm |
Thread Length | 25.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 11.00mm |
Tap Size | M14 |
Shank Length | 29.00 mm |
75% Thread Drill Size | 12.00 mm |
55% Thread Drill Size | 12.50 mm |
Square Size | 9.00 mm |
65% Thread Drill Size | 31/64 in |
Thread Size | M14x2 |
Drill Bit Size | 12.00 mm |
Pitch Diameter Limit | 6GX |
Description
Spiral Point Tap, Thread Size M14x2, Metric Coarse, Overall Length 110.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 6GX, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C56062)
- STARRETT Band Saw Blade, 13 ft. 7" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-13-07)
- PROTO 1/2 in Drive Impact Socket 23 mm Size 6 pt Deep Depth, Black Oxide (J7323M)
- MILWAUKEE TOOL 1/2 in. Drive 19mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9120)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- OSG Spiral Point Tap, Plug, 4 (1651002408)
- Walter Taps