Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # EP2026382-M12
Zoro # G2510888
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Shank Dia. 9.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EP2026382-M12
- Zoro # G2510888
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.00mm |
Thread Length | 23.00mm |
Overall Length | 110.00mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Square Size | 7.00 mm |
Drill Bit Size | 10.20 mm |
Thread Size | M12x1.75 |
55% Thread Drill Size | 27/64 in |
Shank Length | 27.00 mm |
75% Thread Drill Size | 10.30 mm |
65% Thread Drill Size | 10.50 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, HSS-E, THL, Left Hand, Thread Length 23.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED MONSTER 6" SCRAPERS (JAR OF 10 MS600) (EZMS60010PK)
- WESTWARD 12 in. Chrome Adjustable Wrench with 1-1/2 in. Capacity (1NYC5)
- DRILL AMERICA 15/16" HSS Straight Flute Hand Reamer (DWRRHD15/16)
- MILWAUKEE TOOL 1-1/8" Hex Demo 6" x 6" Tamper Plate (48-62-4050)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- CLEVELAND Spiral Point Tap, 3/4"-10, Plug, UNC, 4 Flutes, TiAlN (C86128)
- Walter Taps