Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # A2325766-UNF9/16
Zoro # G2563738
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- Pitch Diameter Limit 3B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A2325766-UNF9/16
- Zoro # G2563738
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Pitch Diameter Limit | 3B |
Tap Dimension Type | Inch |
Thread Length | 1" |
Overall Length | 3-9/16" |
Shank Dia. | 7/16" |
Tap Size | 9/16" |
55% Thread Drill Size | 13.25 mm |
Drill Bit Size | 0.5080 in |
Shank Length | 29.70 mm |
Square Size | 8.18 mm |
Thread Size | 9/16"-18 |
75% Thread Drill Size | 12.90 mm |
65% Thread Drill Size | 33/64 in |
Description
Spiral Point Tap, Thread Size 9/16 In.-18, UNF, Overall Length 91.30 mm, High Speed Steel, TiCN, Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, H4, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Wrench w/High Torque Handle, 1/8" (000960671)
- BOSCH 3In 20TPI HCS Shank Jigsaw Blade, PK100 (T101AO100)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- MARTOR Safety Cutter Straight, 11 in L (109.08)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- CLEVELAND Spiral Point Tap, Plug, 4 (C96028)
- Walter Spiral Point 4-Flute Taps