Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # A2325760-UNF5/8
Zoro # G2563561
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A2325760-UNF5/8
- Zoro # G2563561
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Overall Length | 3-13/16" |
Thread Length | 1-1/8" |
Shank Dia. | 1/2" |
Pitch Diameter Limit | 3B |
Tap Dimension Type | Inch |
Tap Size | 5/8" |
Drill Bit Size | 0.5710 in |
75% Thread Drill Size | 14.50 mm |
Thread Size | 5/8"-18 |
55% Thread Drill Size | 14.80 mm |
65% Thread Drill Size | 37/64 in |
Shank Length | 44.30 mm |
Square Size | 9.14 mm |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 96.80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, H4, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 8"L, SDS Plus (HCFC2223)
- CDI CDI Torque Wrench Head, Open End, J, 13mm (TCQJOM13A)
- VIKING DRILL & TOOL Viking 22903 1/16-1/2" Black and Gold Oxide HSS Drill Bit Set 29-Piece (22903)
- DIABLO Diablo Demo Demon Carbide Teeth Rough-In (DHS08SCTR)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- Walter Taps