Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # A2325760-UNF3/4
Zoro # G2563403
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A2325760-UNF3/4
- Zoro # G2563403
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Overall Length | 4-1/4" |
Tap Dimension Type | Inch |
Thread Length | 1-3/16" |
Shank Dia. | 9/16" |
Pitch Diameter Limit | 3B |
Tap Size | 3/4" |
75% Thread Drill Size | 17.50 mm |
Drill Bit Size | 0.6890 in |
65% Thread Drill Size | 17.70 mm |
Shank Length | 47.50 mm |
55% Thread Drill Size | 17.90 mm |
Thread Size | 3/4"-16 |
Square Size | 11.23 mm |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 108.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H4, Class of Fit 3B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Screwdriver Set, Slim-Tip Insulated Phillips, Cabinet, Square, 4-Piece (33734INS)
- PROSKIT Closed Barrel Contact 4, indent Crimper (CP-463)
- PFERD 8" Knife File - Second Cut (11056)
- MARSHALLTOWN TROWEL FINISHING 12""X4"" (MXS62D)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- Walter Taps