Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # A2225766-UNC7/16
Zoro # G2559879
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Tap Chamfer Taper
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A2225766-UNC7/16
- Zoro # G2559879
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Pitch Diameter Limit | 3B |
Overall Length | 3-1/8" |
Shank Dia. | 5/16" |
Tap Dimension Type | Inch |
Thread Length | 7/8" |
Tap Size | 7/16" |
55% Thread Drill Size | W |
Drill Bit Size | 0.3700 in |
Square Size | 6.15 mm |
65% Thread Drill Size | V |
75% Thread Drill Size | U |
Shank Length | 58.20 mm |
Thread Size | 7/16"-14 |
Description
Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 80.20 mm, HSS-E, TiCN, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size U, Thread Limit H3, H4, Class of Fit 3B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 1/8 Left-Hand Mechanics Length HSS Drill Bit (30508)
- TOUGH GUY Masonry Brush, White (1YXC6)
- HOUGEN-OGURA 9/16 in. Round Punch (75490)
- MILWAUKEE TOOL M12 3-Plane Laser Kit, M12 XC 4.0 Battery (3632-21, 48-11-2440)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5121)
- Walter Taps