Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # A2225766-UNC5/8
Zoro # G2559921
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Taper
- Tap Thread Type UNC
- Number of Flutes 4
- Thread Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A2225766-UNC5/8
- Zoro # G2559921
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Thread Length | 1-1/8" |
Shank Dia. | 1/2" |
Overall Length | 3-13/16" |
Pitch Diameter Limit | 3B |
Tap Dimension Type | Inch |
Tap Size | 5/8" |
Shank Length | 68.80 mm |
75% Thread Drill Size | 13.60 mm |
65% Thread Drill Size | 13.90 mm |
55% Thread Drill Size | 14.20 mm |
Thread Size | 5/8"-11 |
Drill Bit Size | 0.5310 in |
Square Size | 9.14 mm |
Description
Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 96.80 mm, HSS-E, TiCN, Right Hand, Thread Length 28.00 mm, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H4, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Emergency Supply Tool Box, Plastic, Orange, 15 in W x 8 in D x 10 in H (161250)
- IRWIN BIT DRILL 3/8""12AIRCRAFT (62124)
- LENOX Lenox Classic CTL Bandsaw Blade 8' 3-5/8" Long x 3/4" Wide, 5/8 TPI x 0.035 Thick (81005CLB82530)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-4-5PK)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86230)
- Walter Spiral Point 4-Flute Taps