Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # A2225766-UNC3/4
Zoro # G2559949
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Taper
- Tap Thread Type UNC
- Number of Flutes 4
- Pitch Diameter Limit 3B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A2225766-UNC3/4
- Zoro # G2559949
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Pitch Diameter Limit | 3B |
Shank Dia. | 9/16" |
Overall Length | 4-1/4" |
Tap Dimension Type | Inch |
Thread Length | 1-3/16" |
Tap Size | 3/4" |
Drill Bit Size | 0.6500 in |
55% Thread Drill Size | 17.20 mm |
65% Thread Drill Size | 16.90 mm |
Shank Length | 78.00 mm |
Thread Size | 3/4"-10 |
75% Thread Drill Size | 16.50 mm |
Square Size | 11.23 mm |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 108.00 mm, HSS-E, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H4, H5, Class of Fit 3B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Knob Tap, 5/16-24", 1.5" dia. (WTRF-025)
- DIABLO 4" SDS-Plus Core Bit Extension (DMAPLCC1910)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set Metric, SAE 205 Pieces 4 mm to 32 mm, 5/32 in to 1 1/2 in (J47216)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- Walter Taps