Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # A2225766-UNC1/2
Zoro # G2559888
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Taper
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A2225766-UNC1/2
- Zoro # G2559888
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Thread Length | 15/16" |
Shank Dia. | 3/8" |
Pitch Diameter Limit | 3B |
Overall Length | 8-3/8" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Shank Length | 61.80 mm |
75% Thread Drill Size | 0.4219 in |
65% Thread Drill Size | 11.00 mm |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
Drill Bit Size | 0.4250 in |
Square Size | 6.99 mm |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 85.80 mm, HSS-E, TiCN, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H4, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 3 in Size, Standard Socket, black oxide (8896)
- BON TOOL Bon 84-689 Aluminum Scoop W/ 48" Fiberglass Handle (84-689)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARM-250-5)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499065)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- Walter Taps