Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # A2225766-UNC1
Zoro # G2559842
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Tap Chamfer Taper
- Tap Thread Type UNC
- Number of Flutes 4
- Pitch Diameter Limit 3B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A2225766-UNC1
- Zoro # G2559842
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Pitch Diameter Limit | 3B |
Shank Dia. | 13/16" |
Tap Dimension Type | Inch |
Thread Length | 1-7/16" |
Overall Length | 5-1/8" |
Tap Size | 1" |
Square Size | 15.24 mm |
Thread Size | 1"-8 |
Shank Length | 64.60 mm |
Drill Bit Size | 0.8760 in |
65% Thread Drill Size | 57/64 in |
75% Thread Drill Size | 22.25 mm |
55% Thread Drill Size | 29/32 in |
Description
Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 130.20 mm, HSS-E, TiCN, Right Hand, Thread Length 37.00 mm, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H5, Class of Fit 3B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.860"L, Rounded T-Knob (GI1/2-1.5-B-TR6)
- RELTON Single Cutter Hammer Bit 1-1/8" X 16" SDS-max (MX-18-22)
- BESSEY 12" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS30-8)
- MILWAUKEE TOOL 12V 3/8" (2557-20, 48-11-2420)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- Walter Taps