Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # A2225760-UNC1/2
Zoro # G2559772
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Taper
- Tap Thread Type UNC
- Number of Flutes 4
- Overall Length 8-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A2225760-UNC1/2
- Zoro # G2559772
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 8-3/8" |
Shank Dia. | 3/8" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | 3B |
Thread Length | 15/16" |
Tap Size | 1/2" |
Shank Length | 28.10 mm |
55% Thread Drill Size | 11.30 mm |
75% Thread Drill Size | 0.4219 in |
Square Size | 6.99 mm |
Drill Bit Size | 0.4250 in |
65% Thread Drill Size | 11.00 mm |
Thread Size | 1/2"-13 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 85.80 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H4, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN VISE-GRIP 10R Straight Jaw Boxed Locking Pliers; 10 in. to 250 mm. (VSG-10R)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-7/16" x 2" (HML.2-7/16)
- OSG Spiral Point Tap, Plug 3 Flutes (1730408)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-14)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- Walter Spiral Point 4-Flute Taps