Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # A2026760-M20
Zoro # G2558278
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.5
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A2026760-M20
- Zoro # G2558278
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M20-2.5 |
Shank Dia. | 16.50mm |
Thread Length | 30.00mm |
Overall Length | 113.50mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | 6HX |
Tap Size | M20 |
Square Size | 12.42 mm |
Drill Bit Size | 17.50 mm |
Shank Length | 47.50 mm |
Thread Size | M20x2.5 |
65% Thread Drill Size | 45/64 in |
55% Thread Drill Size | 18.20 mm |
75% Thread Drill Size | 17.50 mm |
Description
Spiral Point Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 113.50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D6, D7, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #1 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL71)
- BSC PREFERRED 5PK 2 2 Square Bit (DSQ22P5)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 11/32"-Spline (JSCV11)
- OTC 3/4 in Drive, 3-1/4" 6 pt SAE Socket, 6 Points (1908)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- Walter Spiral Point 4-Flute Taps