Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # 8021006-M8
Zoro # G2556771
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Overall Length 92.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 8021006-M8
- Zoro # G2556771
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Overall Length | 92.00mm |
Pitch Diameter Limit | 6HX |
Tap Dimension Type | Metric |
Shank Dia. | 8.00mm |
Thread Length | 22.00mm |
Tap Size | M8 |
Shank Length | 55.00 mm |
75% Thread Drill Size | H |
Drill Bit Size | 6.80 mm |
Square Size | 6.20 mm |
55% Thread Drill Size | 7.10 mm |
Thread Size | M8x1.25 |
65% Thread Drill Size | I |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 90.00 mm, Carbide, TiCN, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Arbor Press, 4 Ton (9661401)
- BUCKET BOSS Flat, Zippered Tool Bags, Black/Brown/Gray, Polyester, 3 Pockets (25200)
- AIRLOC Leveling Mount, 3200 Lb Cap, 2 In (1.15120.64)
- LOCK TECHNOLOGY SKT TWIST LOCKING LUGNUT REMOVER (LT400-25)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- Walter Taps