Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # 23267-UNF5/8
Zoro # G2898152
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 23267-UNF5/8
- Zoro # G2898152
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Overall Length | 4-5/16" |
Tap Dimension Type | Inch |
Shank Dia. | 1/2" |
Thread Length | 1-1/8" |
Tap Size | 5/8" |
Shank Length | 42.00 mm |
Drill Bit Size | 0.5710 in |
55% Thread Drill Size | 14.80 mm |
75% Thread Drill Size | 14.50 mm |
Thread Size | 5/8"-18 |
Square Size | 9.00 mm |
65% Thread Drill Size | 37/64 in |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H5, H6, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO SLIT NOZZLE (630005000)
- SUPERCUT 93-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (441604)
- DEWALT 12" Bar Clamp, Nylon Handle and 2 7/16 in Throat Depth (DWHT83140)
- J.W. WINCO Folding Handle, 150 mm Overall L (425.8-100-CR-SW-B)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96030)
- Walter Spiral Point 4-Flute Taps