Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # 23257-UNF1/2
Zoro # G2898198
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 23257-UNF1/2
- Zoro # G2898198
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 3/8" |
Tap Dimension Type | Inch |
Thread Length | 15/16" |
Overall Length | 3-15/16" |
Tap Size | 1/2" |
65% Thread Drill Size | 11.60 mm |
75% Thread Drill Size | 11.40 mm |
Shank Length | 27.00 mm |
Drill Bit Size | 0.4530 in |
Square Size | 7.00 mm |
55% Thread Drill Size | 11.80 mm |
Thread Size | 1/2"-20 |
Pitch Diameter Limit | 3B |
Description
Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23.00 mm, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-3/8" (DWCF306)
- PROTO 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (J5011MH)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Double (236-001085)
- KO-KEN Bit Socket 20mm Hex 75mm 3/4 Sq. Drive (6012M.75-20)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96032)
- Walter Spiral Point 4-Flute Taps