Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # 22267-UNC3/4
Zoro # G2897312
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Taper
- Tap Thread Type UNC
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 22267-UNC3/4
- Zoro # G2897312
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 4-7/8" |
Thread Length | 1-3/16" |
Tap Size | 3/4" |
55% Thread Drill Size | 17.20 mm |
Square Size | 11.00 mm |
Thread Size | 3/4"-10 |
Drill Bit Size | 0.7050 in |
75% Thread Drill Size | 16.50 mm |
65% Thread Drill Size | 16.90 mm |
Shank Length | 44.00 mm |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 125.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H6, H7, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Latches screw-on holes covered Style A (K0047.1420601)
- COILHOSE PNEUMATICS Typhoon Blow Gun 6" Extension/High Flow Tip 1/4" (CO TYP2506)
- LYNDEX-NIKKEN Straight Collet, KM1.1/4, 1/2in (KM1.1/4-1/2)
- GARANT Torque Screwdriver, Fixed Torque: 1.8Nm (211750 1,8)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WIDIA Spiral Point Tap Plug, 4 Flutes (18833)
- Walter Spiral Point 4-Flute Taps