Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # 2026763-M16
Zoro # G2890863
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Overall Length 110.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 2026763-M16
- Zoro # G2890863
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M16-2 |
Overall Length | 110.00mm |
Thread Length | 25.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 12.00mm |
Tap Size | M16 |
65% Thread Drill Size | 9/16 in |
Square Size | 9.00 mm |
Shank Length | 42.00 mm |
Thread Size | M16x2 |
55% Thread Drill Size | 14.50 mm |
Drill Bit Size | 14.00 mm |
75% Thread Drill Size | 14.00 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M16x2, Metric Coarse, Overall Length 110.00 mm, High Speed Steel, AlCrN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6HX, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Amber Screwdriver 3/16X8" Cabinet (9635)
- STEELMAN 4-7/8" 8-Point Locknut Socket, 3/4" Drive (60282-19)
- CENTURY DRILL & TOOL Metric Rethreading, 5 Pc Set (92935)
- GEDORE Open Ended Wrench, 100mm (894 100)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- Walter Spiral Point 4-Flute Taps