Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # 2026763-M12
Zoro # G2890848
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Overall Length 112.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 2026763-M12
- Zoro # G2890848
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Overall Length | 112.00mm |
Thread Length | 23.00mm |
Shank Dia. | 9.00mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
65% Thread Drill Size | 10.50 mm |
Square Size | 7.00 mm |
Shank Length | 27.00 mm |
Drill Bit Size | 10.20 mm |
Thread Size | M12x1.75 |
75% Thread Drill Size | 10.30 mm |
55% Thread Drill Size | 27/64 in |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, High Speed Steel, AlCrN, Right Hand, Thread Length 23.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49218)
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric (K0114.1102X15)
- DEWALT 7/8" x 11" x 16" High Impact 4 Cutter Spline (DW5752)
- DE-STA-CO Latch Clamp, J-Hook, 1000 Lbs, 2.90 In (381)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- Walter Spiral Point 4-Flute Taps