Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # 2026616-M14
Zoro # G2890960
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 2026616-M14
- Zoro # G2890960
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M14-2 |
Thread Length | 25.00mm |
Overall Length | 110.00mm |
Shank Dia. | 11.00mm |
Tap Dimension Type | Metric |
Tap Size | M14 |
Drill Bit Size | 12.00 mm |
Square Size | 9.00 mm |
75% Thread Drill Size | 12.00 mm |
Thread Size | M14x2 |
65% Thread Drill Size | 31/64 in |
55% Thread Drill Size | 12.40 mm |
Shank Length | 29.00 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M14x2, Metric Coarse, Overall Length 110.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 6HX, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Step Tool, Plex Outside 6" X 5", 3/4" Radius Wood Handle (12-693)
- DRILL AMERICA 3/4"-10 Carbon Steel Taper Hand Tap (DWTT3/4-10)
- RIDGID Clutch Jaw (65687)
- MAYHEW PRO Cold Chisel, 1/2 in. x 6 in., Steel, BO (10205)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509207)
- Walter Spiral Point 4-Flute Taps