Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # 2026616-M12
Zoro # G2890927
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Thread Length 23.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 2026616-M12
- Zoro # G2890927
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Thread Length | 23.00mm |
Overall Length | 112.00mm |
Shank Dia. | 9.00mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
55% Thread Drill Size | 27/64 in |
Square Size | 7.00 mm |
Drill Bit Size | 10.20 mm |
75% Thread Drill Size | 10.30 mm |
Thread Size | M12x1.75 |
Shank Length | 27.00 mm |
65% Thread Drill Size | 10.50 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 23.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 10 lb., 35-1/2 In, Hickory (2DBT4)
- MILWAUKEE TOOL SHOCKWAVE 1/4" HEX ADAPTER SQ 3/8" (48-03-4405)
- KNIPEX Diagonal Cutters Sets, 2 pc Flush Cutter (9K 00 80 90 US)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305214)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96030)
- Walter Taps