Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # 202661-M16
Zoro # G2891012
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 202661-M16
- Zoro # G2891012
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M16-2 |
Overall Length | 110.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 12.00mm |
Thread Length | 25.00mm |
Tap Size | M16 |
Drill Bit Size | 14.00 mm |
Square Size | 9.00 mm |
Thread Size | M16x2 |
55% Thread Drill Size | 14.50 mm |
Shank Length | 42.00 mm |
65% Thread Drill Size | 9/16 in |
75% Thread Drill Size | 14.00 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M16x2, Metric Coarse, Overall Length 110.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6HX, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL RAFTER SQ ANGLE CNC 12"" (RAS-120)
- CLEVELAND 25PC HSSPlugHandTap & CarbonRound Adj Die Set Cle-Line 11 Sizes 1/4-20 To 1/2-20, 1/8-27 UNC, UNF, NPT (C00528)
- SK PROFESSIONAL TOOLS 3/8" Drive Adapter, SAE, 1 pcs, Chrome (451)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12132 (12132)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86230)
- Walter Taps