Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # EP2226302-UNC5/8
Zoro # G2514388
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Taper
- Tap Thread Type UNC
- Number of Flutes 4
- Thread Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EP2226302-UNC5/8
- Zoro # G2514388
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Thread Length | 1" |
Overall Length | 4-5/16" |
Shank Dia. | 1/2" |
Tap Dimension Type | Inch |
Tap Size | 5/8" |
Square Size | 9.00 mm |
65% Thread Drill Size | 13.90 mm |
Drill Bit Size | 0.5310 in |
75% Thread Drill Size | 13.60 mm |
55% Thread Drill Size | 14.20 mm |
Thread Size | 5/8"-11 |
Shank Length | 42.00 mm |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 110.00 mm, High Speed Steel, THL, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5, H6, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 7/8 In Tip, 4-7/8 In L (22N838)
- OSG Spiral Point Tap, Plug, 2 (2880501)
- WIHA Prec. Screwdriver, Slotted, 3.5mm x 2-3/8 (26035)
- STARRETT Band Saw Blade, 13 ft. 2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-13-02)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- Walter Taps