Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # EP2126342-M14X1.5
Zoro # G2513703
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.5
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EP2126342-M14X1.5
- Zoro # G2513703
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M14-1.5 |
Thread Length | 21.00mm |
Overall Length | 100.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 11.00mm |
Tap Size | M14 |
Square Size | 9.00 mm |
Thread Size | M14x1.5 |
Shank Length | 29.00 mm |
75% Thread Drill Size | 12.50 mm |
65% Thread Drill Size | 1/2 in |
55% Thread Drill Size | 12.90 mm |
Drill Bit Size | 12.50 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M14x1.5, Metric Fine, Overall Length 100.00 mm, High Speed Steel, THL, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit 6HX, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 30 Micron Cllctn & Filter Bag Kit Dc-650 (DC-650B)
- DRILL AMERICA 2" NPT HSS 7 Flute Pipe Tap (T/A64013)
- PROTO SKT IMP 3/8" DR HEX 10MM (PO7290-10M)
- ELECTRIDUCT Coated Fiberglass Duct Rodder with Cage and Stand- 500ft (TL-BJT-CR06-500)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- Walter Spiral Point 4-Flute Taps