Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # EP2126302-M22X1.5
Zoro # G2513660
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-1.5
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EP2126302-M22X1.5
- Zoro # G2513660
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M22-1.5 |
Shank Dia. | 18.00mm |
Tap Dimension Type | Metric |
Overall Length | 125.00mm |
Thread Length | 24.00mm |
Tap Size | M22 |
Drill Bit Size | 20.50 mm |
75% Thread Drill Size | 20.50 mm |
Shank Length | 47.00 mm |
Square Size | 14.50 mm |
65% Thread Drill Size | 20.75 mm |
55% Thread Drill Size | 20.90 mm |
Thread Size | M22x1.5 |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M22x1.5, Metric Fine, Overall Length 125.00 mm, High Speed Steel, THL, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 20.50 mm, Thread Limit 6HX, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Wire Stripper/Cutter for Solid & Stranded Wire (48-22-6109)
- KIPP Crank Handle, Size: 1, Reamed Hole Bore D2= 8 mm, A=80, H=85.8 Thermoplastic, Revolving (K0659.3108)
- KODIAK CUTTING TOOLS M3.5 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563335)
- WILTON 6" Low Profile Drill Press Vise (11746)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509251)
- Walter Taps