Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # EP2026305-M24
Zoro # G2510842
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Shank Dia. 18.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EP2026305-M24
- Zoro # G2510842
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M24-3 |
Shank Dia. | 18.00mm |
Overall Length | 160.00mm |
Tap Dimension Type | Metric |
Thread Length | 36.00mm |
Tap Size | M24 |
Shank Length | 47.00 mm |
55% Thread Drill Size | 55/64 in |
Square Size | 14.50 mm |
Thread Size | M24x3 |
65% Thread Drill Size | 27/32 in |
75% Thread Drill Size | 0.8281 in |
Drill Bit Size | 21.00 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M24x3, Metric Coarse, Overall Length 160.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 36.00 mm, 75 Percent Thread Drill Size 0.8281 in, Thread Limit 6HX, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Head Valve Washer Fits Max CN55 (CN55A2-14) (SP CN37409)
- GRIP TIGHT TOOLS 4-1/2 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1514)
- IRWIN Bit Masonry Perc 1/2X12 (326016)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF892B)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- Walter Spiral Point 4-Flute Taps