Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # A2325766-UNF7/16
Zoro # G2563607
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A2325766-UNF7/16
- Zoro # G2563607
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | 3B |
Shank Dia. | 5/16" |
Thread Length | 7/8" |
Overall Length | 3-1/8" |
Tap Size | 7/16" |
Thread Size | 7/16"-20 |
55% Thread Drill Size | 10.20 mm |
Drill Bit Size | 0.3900 in |
65% Thread Drill Size | 10.00 mm |
Square Size | 6.15 mm |
75% Thread Drill Size | 9.95 mm |
Shank Length | 27.30 mm |
Description
Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 80.20 mm, High Speed Steel, TiCN, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS Jumbo Angle Wrench Set, 1-5/16 - 2", 10pcs (9810)
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR50)
- TEKTON 1/4 Inch Alignment Punch (66177)
- DRILL AMERICA m20x2 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-20X2)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 4 Flutes, Uncoated (18839)
- Walter Spiral Point 4-Flute Taps