Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # A2325760-UNF7/16
Zoro # G2563412
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- List Number A2325760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A2325760-UNF7/16
- Zoro # G2563412
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Thread Length | 7/8" |
Overall Length | 3-1/8" |
Pitch Diameter Limit | 3B |
Shank Dia. | 5/16" |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
75% Thread Drill Size | 9.95 mm |
Thread Size | 7/16"-20 |
65% Thread Drill Size | 10.00 mm |
55% Thread Drill Size | 10.20 mm |
Shank Length | 27.30 mm |
Drill Bit Size | 0.3900 in |
Square Size | 6.15 mm |
Description
Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 80.20 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw Puller, 13 tons, 2 Jaws, 15-1/4 in. (1040)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/16" (54PN75)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 6 Points (MMD-610)
- FREUD Panel Pilot Router Bit, 1/4" Cutting Dia. (26-100)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- Walter Taps