Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # A2225766-UNC9/16
Zoro # G2559930
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-12
- Tap Chamfer Taper
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A2225766-UNC9/16
- Zoro # G2559930
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Tap Dimension Type | Inch |
Overall Length | 3-9/16" |
Thread Length | 1" |
Pitch Diameter Limit | 3B |
Shank Dia. | 7/16" |
Tap Size | 9/16" |
Shank Length | 65.30 mm |
Square Size | 8.18 mm |
Drill Bit Size | 0.4800 in |
75% Thread Drill Size | 12.20 mm |
Thread Size | 9/16"-12 |
55% Thread Drill Size | 1/2 in |
65% Thread Drill Size | 12.50 mm |
Description
Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 91.30 mm, HSS-E, TiCN, Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H4, Class of Fit 3B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 1/4", PK5 (315-6X-5PK)
- DRILL AMERICA .4580 HSS Straight Shank Chucking Reamer (DWRR.4580)
- KNIPEX Tweezers Set, 5 pc Plastic Tweezer Set (92 00 05 ESD)
- FISCH Brad Point Drill Bit, Steel, 25/32 (FSF-004202)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- Walter Spiral Point 4-Flute Taps