Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # A2225760-UNC3/4
Zoro # G2559790
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Taper
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A2225760-UNC3/4
- Zoro # G2559790
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | 3B |
Shank Dia. | 9/16" |
Thread Length | 1-3/16" |
Tap Size | 3/4" |
65% Thread Drill Size | 16.90 mm |
Thread Size | 3/4"-10 |
55% Thread Drill Size | 17.20 mm |
Drill Bit Size | 0.6500 in |
75% Thread Drill Size | 16.50 mm |
Square Size | 11.23 mm |
Shank Length | 47.50 mm |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 108.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H4, H5, Class of Fit 3B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 5/16 Socket Bit x 3/4" - 1/4 Sq Dr (120H2064SB)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Die (2'' Conduit) (HPD212)
- COBRA TOOLS Rod Sewer 3/4X3/64X50' (60500)
- IRWIN Marking Chalk Refill, Permanent, Red, 5 lb (65102)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5111)
- Walter Taps