Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # 212661-M12X1.25
Zoro # G2894348
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.25
- Tap Chamfer Taper
- Tap Thread Type Metric
- Number of Flutes 4
- Thread Length 21.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 212661-M12X1.25
- Zoro # G2894348
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.25 |
Thread Length | 21.00mm |
Shank Dia. | 9.00mm |
Tap Dimension Type | Metric |
Overall Length | 102.00mm |
Tap Size | M12 |
Thread Size | M12x1.25 |
Square Size | 7.00 mm |
Drill Bit Size | 10.75 mm |
75% Thread Drill Size | 10.78 mm |
65% Thread Drill Size | 10.94 mm |
Shank Length | 27.00 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M12x1.25, Metric Fine, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit 6HX, Class of Fit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #25 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48725)
- PROTO 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 1 31/32 in L (J5242)
- DRILL AMERICA 3/4"-32 Carbon Steel Hex Die (DWTSH3/4-32)
- DYNAMIC Tools 1/4" Drive Torx® Head Socket, Std Length Chrome, Torx® Bit T15 (D002315)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86251)
- Walter Spiral Point 4-Flute Taps