Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # 2026616-M20
Zoro # G2890890
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.5
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 2026616-M20
- Zoro # G2890890
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M20-2.5 |
Tap Dimension Type | Metric |
Overall Length | 140.00mm |
Thread Length | 30.00mm |
Shank Dia. | 16.00mm |
Tap Size | M20 |
Shank Length | 45.00 mm |
Thread Size | M20x2.5 |
Square Size | 12.00 mm |
55% Thread Drill Size | 18.20 mm |
Drill Bit Size | 17.50 mm |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 45/64 in |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 140.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 6HX, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 5-Pc Flip Socket Set (CTA1463)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 11/32 in Size, Deep Socket, Black Phosphate (49-66-6118)
- BIG HORN Replacement Nylon Face for 1-Inch Hammer Head (19093)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk, 3i-3019-12BE (3i-3019-12BE)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- Walter Taps