Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Taper, 3
Mfr # P28210-BSW1/4
Zoro # G2903457
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 1/4"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P28210-BSW1/4
- Zoro # G2903457
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 1/4" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 3-1/4" |
Thread Length | 9/16" |
Shank Length | 1 31/32 in |
75% Thread Drill Size | #7 |
Square Size | 0.2170 in |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
Drill Bit Size | 0.2240 in |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, BSW, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aircraft Drill, 1/8x12 In, HSS, Blk Oxide (5TVK5)
- DRILL AMERICA 1/8" Carbide Tipped Glass & Tile Drill Bit (DWDGD1/8)
- IRWIN CIRC SWBLD 48T 7-1/4"" (4935555)
- IRWIN Screw Extractor/Drill Bit ComboPK, Ex-3 Extractor/5/32"Bit (HAN53703)
- WALTER Spiral Point Tap Taper, 3 Flutes (P202108-M10)
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- WALTER Spiral Point Tap, 1/4"-28, Taper, UNF, 3 Flutes, TiCN (A2320766-UNF1/4)
- WALTER Spiral Point Tap, Taper, 3 (A2220766-UNC6)
- WALTER Spiral Point Tap, Taper 3 Flutes (7021365-M10)
- WIDIA Spiral Point Tap, Plug, 3 (5365807)
- Walter Taps