Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Taper, 3
Mfr # P22310-UNC10
Zoro # G2901040
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Tap Thread Size #10-24
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P22310-UNC10
- Zoro # G2901040
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 1/4" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-13/16" |
Thread Length | 1/2" |
65% Thread Drill Size | #23 |
Drill Bit Size | 0.1540 in |
Shank Length | 45.00 mm |
55% Thread Drill Size | #21 |
Square Size | 4.90 mm |
75% Thread Drill Size | #25 |
Thread Size | #10-24 |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 70.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size #25, Thread Limit H3, H4, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Bit Holder, Rapidaptor, 1/4" Hex, 4" (05051462001)
- BONDHUS 8 Piece T-Shape Hex Key Set, 46489 (46489)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-EE-55)
- HHIP M6 X 1.0 7 Piece Transfer Screw Set (3601-1006)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WALTER Spiral Point Tap, M6-1, Bottoming, Metric, 3 Flutes, TiN (TC216-M6-C0-WY80AA)
- WALTER Spiral Point Tap Taper, 3 Flutes (P22360-UNC5/8)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- WALTER Spiral Point Tap Taper, 3 Flutes (2021616-M4)
- OSG Spiral Point Tap Plug, 3 Flutes (2833601)
- Walter Spiral Point 3-Flute Taps