Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Taper, 3
Mfr # M20263-M6
Zoro # G2516171
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.50mm
- Tap Thread Size M6-1
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # M20263-M6
- Zoro # G2516171
- Country of Origin India
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 4.50mm |
Tap Thread Size | M6-1 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 82.50mm |
Thread Length | 15.00mm |
Shank Length | 21.00 mm |
75% Thread Drill Size | 5.00 mm |
55% Thread Drill Size | 5.25 mm |
Drill Bit Size | 5.00 mm |
65% Thread Drill Size | 13/64 in |
Thread Size | M6x1 |
Square Size | 3.40 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, HSS-E, VAP, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw Head Assembly (10455)
- BETA Internal Circlip Plier, 210mm (010340021)
- HOUGEN Clamp Handle for Speed Reducer (04938)
- STEELMAN 1" Drive x 27mm 6-Point Impact Socket (79306)
- WALTER Spiral Point Tap Taper, 3 Flutes (A222079-STIUNC6)
- WALTER Spiral Point Tap, M6-1, Bottoming, Metric, 3 Flutes, TiN (TC216-M6-C0-WY80AA)
- WALTER Spiral Point Tap Taper, 3 Flutes (P22360-UNC5/8)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- WALTER Spiral Point Tap, 1/4"-28, Taper, UNF, 3 Flutes, TiCN (A2320766-UNF1/4)
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- OSG Spiral Point Tap, Plug 3 Flutes (1751008)
- Walter Taps