Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Taper, 3
Mfr # M2021306-M10
Zoro # G2515359
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.00mm
- Tap Thread Size M10-1.5
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M2021306-M10
- Zoro # G2515359
- Country of Origin India
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 10.00mm |
Tap Thread Size | M10-1.5 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 104.00mm |
Thread Length | 20.00mm |
Square Size | 8.00 mm |
Thread Size | M10x1.5 |
65% Thread Drill Size | 11/32 in |
Shank Length | 61.00 mm |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 8.50 mm |
Drill Bit Size | 8.50 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 100.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pigtail, 3/4 In (44117)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 2" Cutting D (63134508042)
- UNIBOR 3/4 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27124)
- MSA SAFETY Tool Tether, 10207285 (10207285)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap, #6-32, Plug, 3 Flutes, TiN (7606582)
- WALTER Spiral Point Tap Taper, 3 Flutes (P28360-BSW1/2)
- WALTER Spiral Point Tap Taper, 3 Flutes (P202108-M10)
- WALTER Spiral Point Tap, Taper, 3 (A2220766-UNC6)
- WIDIA Spiral Point Tap, Plug 4 Flutes (13409)
- Walter Spiral Point 3-Flute Taps